No Product Image Available

Hoover

CH53010 14'' Task Vac Commercial Bagless Upright Vacuum Cleaner


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Hoover CH53010 Task Vac commercial bagless upright vacuum cleaner is the perfect choice for cleaning in your hotel restaurant or office. It features bagless operation for quick and effortless cleaning eliminating the need to purchase and replace vacuum cleaner bags. The on/off switch is conveniently located near the handle grip and the manual 5 position height adjustment allows you to clean several different types of floors with just one machine. The 35' high-visibility cord makes it easy to clean large areas while the non-marking furniture guard protects furniture and walls even as you clean right up against them.This unit features a belt view window which keeps the user informed if the agitator is still turning while the longer life of the belt itself is designed to eliminate belt failure and minimize downtime. If you should need to change a belt the easy belt change system and brushroll are accessible by merely flipping two levers.The two stage filter system includes a primary rinsable filter and a high-quality HEPA final filter to trap and lock in fine particles. A system check indicator then notifies the user when a filter needs to be cleaned checked or replaced to keep your vacuum cleaner operating in top condition. On-board tools that come with this unit include the 8' stretch hose for a longer reach a 12'' wand an 11'' crevice tool and an upholstery/dusting tool. 12 amps 120V.While supplies last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.