Shop All Portable Vacuums
Hoover
CH34006 HushTone 6 Qt. Commercial Backpack Vacuum - 1200W
Mfr # 430CH34006
Zoro # G511789279
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoover
- MFR # 430CH34006
- Zoro # G511789279
- Country of Origin United States
- Category Portable Vacuums
Description
Maintain optimum cleanliness in your commercial or institutional space with the help of the Hoover CH34006 HushTone 6 qt. commercial backpack vacuum cleaner. Featuring an ergonomic chiropractor-designed harness that clips around the chest this vacuum cleaner facilitates speedy cleaning perfect for commercial and institutional environments. Equipped with a HEPA filter utilizing Hexaguard technology this vacuum traps and stops the circulation of dirt dust and harmful allergens down to 0.3 micrometers microns in size with the use of a system of interlaced glass fibers. The filter's tough plastic construction and sealed washable design help to ensure durability and reliability of performance.This HushTone backpack vacuum has a 12A 1200W 2-speed motor that operates in both ''hush'' and ''boost'' modes. Hush mode ensures less disruption during daytime cleaning or as otherwise needed while boost mode kicks performance up a notch to a maximum airflow of 92 CFM to help you tackle tough jobs. This vacuum cleaner is compatible with self-sealing bags that prevent the reentry of trapped particles back into the air and ensure mess-free removal and disposal. The vacuum's 5' hose length and S-bend telescoping aluminum extension wand make it easy to clean hard to reach areas. 14'' carpet 14'' hard floor and 17'' crevice upholstery and dusting brush attachments are included. This lightweight model features a sleek and compact contemporary design that's easy to carry and looks great wherever you take it! The unit is powered by a 50' lighted extension cord that will be visible to prevent accidents during operation and requires a 120V electrical connection.Overall Dimensions:Length: 17''Width: 12''Depth: 6''Weight: 11.7 lb.Capacity: 6 qt.Power Cord Length: 50'Hose Dimensions:Length: 5'Interior Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 35 Qt. Black Mop Bucket & Side Press Wringer Combo (274MOPBCKTBK)
- METHOD Detergent, Dish, Seamineral (00734)
- PROTOCHEM LABORATORIES Fresh Linen Total Release Odor Neutralizing Fogger, 6 oz., EA1 (PC-135FL-1)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- HOOVER Backpack Vacuum, Air Flow 92 cfm, 3-1/2 HP (CH34006)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- DELFIN INDUSTRIAL Delfin HEPA Vacuum - 12 Gallon 1.5 HP (V1103H)
- Hoover Portable Vacuums