Shop All Vacuum Filters
Hoover
Cartridge Filter, Dry, HEPA
Mfr # 59157014
Zoro # G2774451
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Cloth
- Fits Vacuum Brand TTI Floorcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 59157014
- Zoro # G2774451
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 5-15/32" |
Height | 2 in |
Length | 5 1/2 in |
Width/Diameter | 5 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Cloth |
Fits Vacuum Brand | TTI Floorcare |
Bag Type | Dry |
Fits Vacuum Models | U5507900, UH40070 |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
For Use With | Mfr. No. UH40070, U5507900 |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand TTI Floorcare, Fits Vacuum Models U5507900, UH40070, Filter Pickup Type Dry, Filtration Type HEPA, Filter Material Cloth, Filter Reusability Non-Reusable, Height 2 in, Length 5 1/2 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- TENNANT Power Cord, Use w/4VDW2 (604842)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- HOOVER Vac Filter Cartr Hepa (40140201)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- HOOVER Dome Filter, Dry, Cartridge Filter (59644002)
- HOOVER Filter, Dry, Clean Filter (59157055)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- ZEROWATER Zerowater 4934246 Ready-Pour 96 oz Blue Water Filtration Pitcher (4934246)
- Hoover Vacuum Filters