Shop All Portable Vacuums
Hoover
BH57010 ONEPWR Dust Chaser Cordless Vacuum Kit with 2.0 Ah Battery and Charger
Mfr # 430BH57010
Zoro # G611789223
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 430BH57010
- Zoro # G611789223
- Country of Origin China
- Category Portable Vacuums
Description
Optimize your cleaning operation with the help of the Hoover BH57010 ONEPWR dust chaser cordless vacuum kit with 2.0 Ah battery and charger. With an included battery and a convenient charger this vacuum is prepped for quick cleaning. Use this vacuum to clean hard-to-reach areas that only a handheld vacuum can reach. It's great for quick cleanups and the handheld lightweight design makes it easy to use wherever you need it most.This vacuum is powered by the ONEPWR 2.0 Ah lithium-ion battery that charges in 4.5 hours with the included charger. The battery provides 15+ minutes of run time to ensure productive cleaning sessions. It can also be swapped into other Hoover ONEPWR equipment sold separately. This cordless vacuum makes it easy to clean in areas without access to power outlets!This lightweight vacuum features a powerful dual filtration system with HEPA media that captures up to 99.97% of dust allergens and particles that are 0.3 microns or larger in size. Thanks to its compact design this handheld vacuum is easy to store. When you're finished using the vacuum the easy-to-empty removable dirt cup and washable filter make cleanup a breeze! This model includes a crevice tool and upholstery tool for added convenience. Fingertip controls give users maximum cleaning control!Kit Includes:- 1 ONEPWR 2.0 Ah lithium ion battery- 1 ONEPWR dust chaser cordless vacuum- 1 ONEPWR battery charger- 1 Crevice tool- 1 Upholstery toolOverall Dimensions:Length: 19 13/16''Width: 3 3/8''Height: 4 11/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- CRAFTSMAN 2-1/2 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38606)
- EARTH FRIENDLY PRODUCTS ECOS PRO Parsley Scent All Purpose Cleaner Liquid 32 oz (PL9746/6)
- GLARO 12 gal Trash Can, Bronze Vein/Satin Brass (W-1232BV-BE-W1)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- HOOVER Backpack Vacuum, Air Flow 92 cfm, 3-1/2 HP (CH34006)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- HOOVER MPWR Cordless Backpack Vacuum Cleaner (CH93619)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- HONEYWELL Aeromax Elite VC10 Cordless Vacuum, 8.7'' Cleaning Path, White (HVC10AMEWT01US)
- Hoover Portable Vacuums