Shop All Vacuum Parts
Hoover
Bag, Z Type, Allegergen
Mfr # 4010100Z
Zoro # G2774436
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDV156B
- For Use With Mfr. No. C1700900, C1702900
- Type Z, Dry, Non-reusable, Allegergen
- Height 12 3/4 in
- Fits Vacuum Models C1700900, C1702900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 4010100Z
- Zoro # G2774436
- Country of Origin China
- Category Vacuum Parts
Dimensions
Height | 12 3/4 in |
Width/Diameter | 1 in |
Details
Item | Vacuum Bag |
For Use With Mfr. Model Number | CDV156B |
For Use With | Mfr. No. C1700900, C1702900 |
Type | Z, Dry, Non-reusable, Allegergen |
Fits Vacuum Models | C1700900, C1702900 |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Fits Vacuum Brand | Hoover |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models C1700900, C1702900, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 12 3/4 in, Width/Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass (6036DRN)
- ORECK Vacuum Bag, Fits Oreck Vacuum U2000RHB Vacuum Models, Dry, Paper, Std, 25 Pack (PK800025)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- TOUGH GUY TOUGH GUY Black/Red 36" Seal Coating Squeegee (3ZHP5)
- HOOVER Brush Roller, Fits C1433 (440008093)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- HOOVER T- Series Vacuum Belt For belt 2 pk (AH20080)
- HOOVER HOOVER VACCUM BELT 190 (40201190)
- HOOVER Power Cord 40 ft. (440002417)
- HOOVER UPRIGHT VACUUM - BELT, REPLACES (38528036)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- Hoover Vacuum Parts