Shop All Shower Curtains
Hookless
Shower Curtain, RePET, White, 71 in W, 77 in L
Mfr # HBH20MPT01SL
Zoro # G5136957
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 77 in
- Width 71 in
- Material Plastic
- Pattern Basketweave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hookless
- MFR # HBH20MPT01SL
- Zoro # G5136957
- UPC # 877003011230
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 77 in |
Width | 71 in |
Overall Width | 71 in |
Length x Width | 77 in x 71 in |
Height x Width | 71 in |
Hanging Length | 77 in |
Details
Item | Shower Curtain |
Color | White |
Material | Plastic |
Pattern | Basketweave |
Mounting Type | Hookless |
Number of Hooks Required | 0 |
Finish | Water Repellant |
Product Type | Shower Curtain |
Color Family | White |
Installation Type | Ringless Installation Directly on Rods |
Description
Shower Curtain, Color White, Hanging Length 77 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Basketweave, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- HOOKLESS Shower Curtain Pique White (83783)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- HOOKLESS Shower Curtain, Spa, 71x77 (83791)
- DESIGNED TO FURNISH Music Shower Curtain, Black & Grey (DE2527423)
- Hookless Shower Curtains