Shop All Shower Curtains
Hookless
Shower Curtain, Polyester, White, 71" W, 77" L
Mfr # HBH49MYS01SL77
Zoro # G6547620
original price:
$56.95
21% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Material Plastic
- Color White
- Pattern Illusion
- Length 77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hookless
- MFR # HBH49MYS01SL77
- Zoro # G6547620
- UPC # 877003010974
- Country of Origin China
- Category Shower Curtains
Dimensions
Overall Width | 71 in |
Length | 77 in |
Width | 71 in |
Height x Width | 71 in |
Length x Width | 77 in x 71 in |
Hanging Length | 77 in |
Details
Item | Shower Curtain |
Material | Plastic |
Color | White |
Pattern | Illusion |
Number of Hooks Required | 0 |
Mounting Type | Hookless |
Product Type | Shower Curtain |
Color Family | White |
Installation Type | Ringless Installation Directly on Rods |
Description
Shower Curtain, Color White, Hanging Length 77 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Illusion, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- DMI Ring Cushion, 18"L x 15"W Foam Navy (513-7614-2400)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- HOOKLESS Shower Curtain, Spa, 71x77 (83791)
- HOOKLESS LITCHFIELD SHOWERCURTAIN WHITE (83547)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- HOOKLESS Shower Curtain Liner, Beige (83753)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- Hookless Shower Curtains