Shop All Shower Curtains
Hookless
Shower Curtain, Polyester, Beige, 71 in W, 74 in L
Mfr # HBH43LIT05
Zoro # G3053163
original price:
$23.99
10% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 74 in
- Width 71 in
- Material Plastic
- Pattern Litchfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hookless
- MFR # HBH43LIT05
- Zoro # G3053163
- UPC # 877003000180
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 74 in |
Width | 71 in |
Overall Width | 71 in |
Length x Width | 74 in x 71 in |
Hanging Length | 74 in |
Height x Width | 71 in |
Details
Item | Shower Curtain |
Color | Beige |
Material | Plastic |
Pattern | Litchfield |
Mounting Type | Hookless |
Number of Hooks Required | 0 |
Finish | Water Repellent |
Product Type | Shower Curtain |
For Use With | Any Shower Rods |
Installation Type | Ringless Installation Directly on Rods |
Color Family | Beige |
Description
Shower Curtain, Color Beige, Hanging Length 74 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Litchfield, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00128)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- HOOKLESS Shower Curtain Liner, Beige (83753)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- HOOKLESS Shower Curtain Pique White (83783)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- Hookless Shower Curtains