Shop All Shower Curtains
Hookless
Shower Curtain, Plastic, White, 71 in W, 74 in L
Mfr # HBH49MYS01SL74
Zoro # G6566292
original price:
$68.11
39% off
Not eligible for select promotions
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Material Plastic
- Color White
- Pattern Illusion
- Length 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hookless
- MFR # HBH49MYS01SL74
- Zoro # G6566292
- UPC # 877003010950
- Country of Origin China
- Category Shower Curtains
Dimensions
Overall Width | 71 in |
Length | 74 in |
Width | 71 in |
Hanging Length | 74 in |
Length x Width | 74 in x 71 in |
Height x Width | 71 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shower Curtain |
Material | Plastic |
Color | White |
Pattern | Illusion |
Number of Hooks Required | 0 |
Mounting Type | Hookless |
Product Type | Shower Curtain |
Installation Type | Ringless Installation Directly on Rods |
Color Family | White |
Description
Shower Curtain, Color White, Hanging Length 74 in, Material Plastic, Mounting Type Ringless, Number of Hooks Required 0, Overall Width 71 in, Pattern Illusion, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- REGISTRY Clock, Analog, Black (T350B)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- HOOKLESS Shower Curtain Liner, Beige (83753)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- Hookless Shower Curtains