Shop All Washroom Accessories
Hookless
71x74 white 8GA vinyl white curtain.
Mfr # HBH08VIS01
Zoro # G610707525
product price: $22.49
/ea
Sold in multiples of 12 for $269.88
$269.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Overall Width 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hookless
- MFR # HBH08VIS01
- Zoro # G610707525
- UPC # 025695838493
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Width | 74 in |
Details
Item | Shower Curtains |
Color | White |
Material | Vinyl |
Description
Shower Curtains, Color White, Material Vinyl, Overall Width 74 in, Product Type Shower Curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- BREEZE Hose Clamp Ss Sae 4 (6260450)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BGL)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- DELTA Delta Leland W-Connector (RP60457)
- PFISTER Deckard Paper Holder, Chrome (BPH-DA1C)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- KOHLER Square Foot Ledge (23287-CP)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- Hookless Washroom Accessories