Shop All Furnace and Heater Parts
Honeywell
Zone Valve, 3/4", 2 Way, 4.7 CV, Line ar
Mfr # VCZAL1100
Zoro # G5561011
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VCZAL1100
- Zoro # G5561011
- UPC # 085267313773
- Country of Origin Hungary
- Category Furnace and Heater Parts
Details
Item | Zone Valve, 3/4", 2 Way, 4.7 CV, Linear, Any Type Actuators |
For Use With | Universal |
Fits Brand | Multiple |
Description
Zone Valve, 3/4 In., 2 Way, 4.7 CV, Linear, Any Type Actuators, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- RHEEM Ignitor Coil (RTG20235C)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9514-25)
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- HONEYWELL Thp2400A1068 Coverplate Assembly (THP2400A10)
- HONEYWELL Hz221 Truezone Panel For Single (HZ221)
- HONEYWELL R4222D1021 Dpdt Relay (R4222D1021)
- HONEYWELL 40003916-021 Powerhead For (40003916-0)
- HONEYWELL Sp470A1000 Manual Diverting (SP470A1000)
- QMARK Mounting Bracket, Wall/Ceiling (B50)
- Honeywell Furnace and Heater Parts