Shop All Zone Valves and Accessories
Honeywell
Zone Control Kit, 3 Zone, Output Amps 10VA
Mfr # HZ322K
Zoro # G4835159
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel for Conventional and Heat Pump Applications up to 3 Zones 2H/2C
- Height (In.) 11 1/2 in
- Connection Type Push-Button Terminals
- Width (In.) 8 in
- Terminal Designations C, G, L, M1, M4}M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HZ322K
- Zoro # G4835159
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 11 1/2 in |
Width (In.) | 8 in |
Depth (In.) | 2 in |
Overall Height | 11 1/2 in |
Overall Width | 8 in |
Overall Dimensions H x W | 11 1/2 in x 8 in |
Overall Depth | 1 7/8 in |
Description
Control Kit, Overall Height 11 1/2 in, Overall Width 8 in, Requires Thermostat Type 2 Heat, 2 Cool, Terminal Designations C, G, L, M1, M4}M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2, Number of Zones 3, Housing Color Gray, Product Type Control Kit, Nameplate Voltage 24V AC, Includes AT140A1042 40 VA transformer, DATS C7735A1000 Discharge Air Temperature Sensor, Minimum Ambient Temperature -40 Degrees F, Maximum Ambient Temperature 165 Degrees F, Overall Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4FZH5)
- BELL & GOSSETT Air Vent, Float, Max Operating PSI 150 (78)
- HONEYWELL V8043E1012 24V Zone Valve (V8043E1012)
- HONEYWELL 32001752-001 Orifice Kit For (32001752-0)
- HONEYWELL V8044A1143 24V 3/4" Npt. 3 Way (V8044A1143)
- HONEYWELL 130367 Plug-In Cad Cell Eye For (130367)
- HONEYWELL 40007029-002 Cartridge Wrench (40007029-0)
- HONEYWELL V8044A1135 24V 1/2" Npt. 3 Way (V8044A1135)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- Honeywell Zone Valves and Accessories