Shop All Calibration Gas
Honeywell
Zero Air, 103L
Mfr # CG-ZERO
Zoro # G8201325
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Air
- Cylinder Capacity 34 L
- Cylinder Height 10.64 in
- Background Gas Air
- For Use With GasAlert Series Model Zero Air Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG-ZERO
- Zoro # G8201325
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 10.64 in |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Air |
Cylinder Capacity | 34 L |
Background Gas | Air |
For Use With | GasAlert Series Model Zero Air Sensors |
CGA Number | CGA 600 |
Gas Type | Air |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Series Model Zero Air Sensors, Gas Type Air, Product Type Calibration Gas, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Blue Glo, 150 ft (TXBG-200)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- RACK’EM RACKS RackEm Racks 5106-W 3-Box Vertical Plastic Box Glove Dispenser - White Heavy- Duty Plastic (5106-W)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- Honeywell Calibration Gas