Shop All Barcode Readers & Accessories
Honeywell
Xenon 1902, Bluetooth, Std Range Imager, Gun Only
Mfr # 1902GSR-2
Zoro # G2565916
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barcode Scanner
- Battery Chemistry Lithium Ion (Li-Ion)
- Height 6.3"
- Depth 4.1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1902GSR-2
- Zoro # G2565916
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 6.3" |
Depth | 4.1" |
Width | 2.8" |
Details
Product Type | Barcode Scanner |
Battery Chemistry | Lithium Ion (Li-Ion) |
Color | Black |
Description
The HONEYWELL brand Xenon 1902 is a barcode scanner with Bluetooth capability and a standard range imager. It is gun-only and has a lithium ion (Li-Ion) battery. Its dimensions are 6.3" in height, 4.1" in depth, and 2.8" in width, and it is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM DVD Program Kit, Driving Defensively (VGEN4209EM)
- EDGE MEMORY 64Gb C3 Usb 3.0 Flash Drive (PE246976)
- TRIPP LITE USB Car Charger, 5V, 3.1A/15.5W, 2 port (U280-002-C12)
- POWER XP Power XP D Alkaline Battery, 12 PK, 1.5V DC (PH-D-XP)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- Honeywell Barcode Readers & Accessories