Shop All First Aid Kits
Honeywell
Wire Splint, Metal, Gray
Mfr # 020380
Zoro # G0878421
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Glow-in-the-Dark No
- Width 3 3/4 in
- Header First Aid
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 020380
- Zoro # G0878421
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 3 3/4 in |
Length | 36 in |
Details
Material | metal |
Glow-in-the-Dark | No |
Header | First Aid |
Color | Gray |
Item | Wire Splint |
Usage | Immobolizes Injured Limbs |
Industry Type | Healthcare |
Description
Wire Splint, Usage Immobolizes Injured Limbs, Color Gray, Material Metal, Length 36 in, Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK500 (250 pks of 2) (80813)
- SMARTSTACK Basket, Pole Mounted, Stainless Steel, Blk (R105P17)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- HONEYWELL Bloodeborne Pathogen Kit, Disposable (Z019843)
- HONEYWELL Soft Pak First Responder First Aid Emergency Medical Kit (FRKSOFTPAK-CLSB)
- HONEYWELL Bulk First Aid kit, Nylon, 50 Person (Z019800)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- Honeywell First Aid Kits