Shop All Utility Carts
Honeywell
Wheel Cart, 20.3"L x 17-1/2"W x 4.3"H
Mfr # 1108C
Zoro # G7326271
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.3"
- Overall Length 20.3"
- Overall Width 17-1/2"
- Color Black
- For Use With 5TUP6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1108C
- Zoro # G7326271
- UPC # 814113011101
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 4.3" |
Overall Length | 20.3" |
Overall Width | 17-1/2" |
Details
Color | Black |
Item | Wheel Cart |
For Use With | 5TUP6 |
Utility Cart Item | Wheel Cart |
Includes | Mounting hardware |
Electrical Included | No |
Features | Easily to Assemble, Durable |
Description
Cart, For Use With 1108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- RUBBERMAID COMMERCIAL Plastic 4 Shelves, 300 lb (FG409600BLA)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- MAGLINER 10" Solid Rubber Wheel 111025 for Magliner® Hand Trucks (111025)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG9T6700BLA)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- Honeywell Utility & Storage Carts