Shop All Building Automation Controls
Honeywell
Water Temp Sensor
Mfr # SP3000-WR
Zoro # G4849691
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Overall Height 62 in
- For Use With For Electronic Remote Temperature Controller
- Application Immersion Use, Strap-Mount Use
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SP3000-WR
- Zoro # G4849691
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 62 in |
Overall Width | 1/4 in |
Overall Length | 60 in |
Lead Length | 24 in |
Details
Item | Temperature Sensor |
Type | Replacement |
For Use With | For Electronic Remote Temperature Controller |
Application | Immersion Use, Strap-Mount Use |
Electrical Connection Type | Hardwired |
Operating Temperature Range | -40 Degrees to 302 Degrees F |
Indoor/Outdoor | Indoor |
Includes Temperature Sensor | Yes |
Accessory Type | Water-Resistant Sensor |
Compatible with Manufacturer Model Number | 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620 |
Compatible with Series | T775 |
Product Type | Temperature Sensor |
Compatible Manufacturer Part Number | 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620 |
Compatible Manufacturer Model Number | 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620 |
For Use with Mfr. Model Number | 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620 |
For Use With Mfr. Model Number | 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620 |
Description
Temperature Sensor, Input Voltage -, Overall Height 62 in, Overall Width 1/4 in, Compatible with Series T775, Compatible with Grainger Part Number 278Y44, 278Y45, 278Y46, 278Y47, 2GZN7, 2GZN9, 2GZP2, Compatible with Manufacturer Model Number 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620, Product Type Temperature Sensor, Lead Length 24 in, Application Immersion Use, Strap-Mount Use, Includes -, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011820)
- YELLOW JACKET Gauge, 3-1/8In Dia, Low Side, Blue, 800 psi (49142)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- IMPERIAL MFG Grill Return Air 8X24In Brn (RG1229)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- Honeywell Building Automation Controls