Shop All Gas Valves
Honeywell
Vr8305P2224 24V Lp Gas Valve For
Mfr # VR8305P222
Zoro # G6924672
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7
- Weight 48
- Overall Length 54
- Capacity 7,500 LBS
- Length 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VR8305P222
- Zoro # G6924672
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Width | 7 |
Overall Length | 54 |
Length | 54 |
Width | 7 |
Height | 20 |
Overall Height | 20 |
Details
Weight | 48 |
Capacity | 7,500 LBS |
Material | Carbon Steel |
Application | 2021-2021 Jeep Grand Cherokee L All |
Finish | GLOSS BLACK POWDER COAT |
Tongue Weight | 750 LBS |
Weight Distribution | 7,500 LBS |
Description
Vr8305P2224 24V Lp Gas Valve For Hot Surface/Direct Spark Applications (1/2" X 1/2" 240,000 Btu Lp Gas Step Opening)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Control, 1/4"Npt (8101111303)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- HONEYWELL Vr8205H1003 24V Direct Spark/Hot (VR8205H100)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- HONEYWELL Vr8200A2124 24V Standing Pilot (VR8200A212)
- HONEYWELL Vc4011Zz11 120V Two-Position (VC4011ZZ11)
- HONEYWELL Tl8230A1003 Premier White Line (TL8230A100)
- CARRIER Hc30Gb230 208/230V Inducer Motor (HC30GB230)
- Honeywell Gas Valves