Shop All Barcode Readers & Accessories
Honeywell
Voyager 1450G, Usb Kit Omni-Directional Blk Scanner
Mfr # 1450G2D-2USB
Zoro # G2561040
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.7"
- Color Black
- Length 2.4"
- Height 3.2"
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 1450G2D-2USB
- Zoro # G2561040
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 6.7" |
Length | 2.4" |
Height | 3.2" |
Details
Color | Black |
Product Type | Barcode Scanner |
Description
The HONEYWELL Voyager 1450G, USB Kit Omni-Directional Blk Scanner is a barcode scanner with a width of 6.7", a length of 2.4", and a height of 3.2". It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Nb-11l Battery (NB-11L BATTERY CANON)
- POPSOCKETS PopGrip Luxe Tidepool, Galaxy Purple (801573)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- ILC Replacement for Philips Li3s200a Battery (LI3S200A)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL Ms5145 Scanner Usb Cbl (MK5145-31A38)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- Honeywell Barcode Readers & Accessories