Shop All Barcode Readers & Accessories
Honeywell
Voyager 1450G Usb Kit Omni-Directional Blk Scanner
Mfr # 1450G2D-2USB-1
Zoro # G2562842
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barcode Scanner
- Width 6.7"
- Height 3.2"
- Color Black
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1450G2D-2USB-1
- Zoro # G2562842
- UPC # 783555018910
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 6.7" |
Height | 3.2" |
Length | 2.4" |
Details
Product Type | Barcode Scanner |
Color | Black |
Description
This HONEYWELL brand Voyager 1450G Usb Kit Omni-Directional Blk Scanner is a barcode scanner with a width of 6.7", height of 3.2", length of 2.4", and a black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift - 2 Pack (ML7-12MP2368113046513)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- Honeywell Barcode Readers & Accessories