Shop All PAPR Accessories
Honeywell
Visor, 900 Series, Polycarbonate
Mfr # PA9715
Zoro # G403457859
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shade 5.0
- Material Polycarbonate
- Includes (1) Visor UV/IR Shade 5.0
- For Use With 900 Series Headgear
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA9715
- Zoro # G403457859
- UPC # 883940384689
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Color | Shade 5.0 |
Material | Polycarbonate |
Includes | (1) Visor UV/IR Shade 5.0 |
For Use With | 900 Series Headgear |
System Type | PAPR System |
Item | PA900 Series Replacement/Accessories |
Brand and Series | Honeywell North(R) Primair(R) 900 (PA900) Series |
Standards | ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH |
Series | 900 Series |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- MSA SAFETY Hose, 10049631 (10049631)
- 3M Lens Covers, PK10 (H-110-10)
- GVS-RPB Safety Lens (16-810-MT)
- MSA SAFETY Breathing Tube, Hard Plastic (10068129)
- Honeywell Masks & Respiratory Protection