Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, Stainless Steel
Mfr # VGMB-3/8-SS
Zoro # G803089957
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Component Cable Lifeline System
- Visual Load Indicator Yes
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Cable Dia. 3/8 in
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGMB-3/8-SS
- Zoro # G803089957
- UPC # 612230246310
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Component | Cable Lifeline System |
Visual Load Indicator | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Weight Capacity | 310 lb |
Standards | ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29 |
Lifeline Material | Stainless Steel |
Cable Sleeve Type | Trailing |
Tensile Strength | 3,600 lb |
Pass-Through Type | Manual |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Series | Miller Vi-Go |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Ladder Lifeline Component Cable Lifeline System, Lifeline Length Not Applicable, Lifeline Material Stainless Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- KONG USA Classic St.Steel Kl Genius Side Open+Eyemm.100 (590I0BPP0K)
- Honeywell Lanyard & Lifeline Accessories