Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, Galvanized Steel
Mfr # VGBB-3/8-GS
Zoro # G103089992
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Lifeline Material Steel
- Detaches from Lifeline Anywhere
- Series Miller Vi-Go
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGBB-3/8-GS
- Zoro # G103089992
- UPC # 612230246280
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Weight Capacity | 310 lb |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Lifeline Material | Steel |
Detaches from Lifeline | Anywhere |
Series | Miller Vi-Go |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Tensile Strength | 3,600 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Visual Load Indicator | Yes |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Lifeline Length Not Applicable, Lifeline Material Steel, Detaches from Lifeline Anywhere, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go, Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27, Tensile Strength 3,600 lb, Visual Load Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Swaged Cable, 15 ft, 620 lb Weight Capacity, Silver (6104015)
- Honeywell Fall Protection