Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 90 ft L Lifeline
Mfr # VGC-3/8-GS/90FT
Zoro # G903089949
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workers per System 4
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Channel Width 3/8 in
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/90FT
- Zoro # G903089949
- UPC # 612230244217
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 90 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Workers per System | 4 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Includes Mounting Hardware | No |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Visual Load Indicator | Yes |
Weight Capacity | 310 lb |
Cable Sleeve Type | Trailing |
Includes Extension Post | No |
Lifeline Material | Steel |
Includes | Ferrule, Thimble |
Detaches from Lifeline | Anywhere |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Pass-Through Type | Automatic |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 90 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH3X002500)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- WERNER D-Ring Extender 12in (M010000)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- Honeywell Fall Protection