Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 50 ft L Lifeline
Mfr # VGC-3/8-SS/50FT
Zoro # G903089901
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrule, Thimble
- Workers per System 4
- Channel Width 3/8 in
- Ladder Lifeline Component Cable Lifeline System
- Detaches from Lifeline Anywhere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/50FT
- Zoro # G903089901
- UPC # 612230244514
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 50 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes | Ferrule, Thimble |
Workers per System | 4 |
Ladder Lifeline Component | Cable Lifeline System |
Detaches from Lifeline | Anywhere |
Lifeline Material | Stainless Steel |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Pass-Through Type | Automatic |
Weight Capacity | 310 lb |
Includes Extension Post | No |
Includes Mounting Hardware | No |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Visual Load Indicator | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT IMPACT WRECKING WORK GLOVE - XL (48-73-8553)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- GVS-RPB RPB Safety C40 Silencers (03-537)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- STECK MANUFACTURING TOOL SLING (SS35757)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- GUARDIAN EQUIPMENT Two-Way Standing Seam Roof Clamp (10600)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- Honeywell Lanyard & Lifeline Accessories