Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 40 ft L Lifeline
Mfr # VGC-3/8-GS/40FT
Zoro # G703089941
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. 3/8 in
- Weight Capacity 310 lb
- Includes Ferrule, Thimble
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/40FT
- Zoro # G703089941
- UPC # 612230244163
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 40 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Visual Load Indicator | Yes |
Includes Extension Post | No |
Series | Miller Vi-Go |
Workers per System | 4 |
Tensile Strength | 3,600 lb |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Includes Mounting Hardware | No |
Lifeline Material | Steel |
Detaches from Lifeline | Anywhere |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Safety Glasses, Scratch-Resistant, Polycarbonate, Black Half-Frame, Indoor/Outdoor Lens (25685)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4001)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- CYPHER 16 mm x 180 cm Nylon Sling- Red (765402)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- Honeywell Lanyard & Lifeline Accessories