Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 290 ft L Lifeline
Mfr # VGC-3/8-SS/290FT
Zoro # G603089959
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Series Miller Vi-Go
- Includes Mounting Hardware No
- Channel Width 3/8 in
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/290FT
- Zoro # G603089959
- UPC # 612230244750
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 290 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Series | Miller Vi-Go |
Includes Mounting Hardware | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Weight Capacity | 310 lb |
Lifeline Material | Stainless Steel |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Visual Load Indicator | Yes |
Includes | Ferrule, Thimble |
Tensile Strength | 3,600 lb |
Includes Extension Post | No |
Workers per System | 4 |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Component | Cable Lifeline System |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 290 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10 (U7-1140-NA_14x10)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- CMI Sewn Runners And Slings - 1 x 15 In. (435650)
- KONG USA Eaw Y Set Queedy Red 150 cm (202SETE02KK)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- Honeywell Fall Protection