Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 290 ft L Lifeline
Mfr # VGC-3/8-GS/290FT
Zoro # G803089995
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Anywhere
- Includes Mounting Hardware No
- Tensile Strength 3,600 lb
- Weight Capacity 310 lb
- Channel Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/290FT
- Zoro # G803089995
- UPC # 612230244415
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 290 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Detaches from Lifeline | Anywhere |
Includes Mounting Hardware | No |
Tensile Strength | 3,600 lb |
Weight Capacity | 310 lb |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Workers per System | 4 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Visual Load Indicator | Yes |
Includes | Ferrule, Thimble |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Series | Miller Vi-Go |
Lifeline Material | Steel |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 290 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- KONG USA Classic St.Steel Kl Genius Side Open+Eyemm.100 (590I0BPP0K)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- CONDOR D-Ring Anchor, 4 1/2 in, 425 lb Weight Capacity, Silver/Gold (45J296)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- Honeywell Lanyard & Lifeline Accessories