Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 280 ft L Lifeline
Mfr # VGC-3/8-SS/280FT
Zoro # G603089874
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Width 3/8 in
- Includes Extension Post No
- Weight Capacity 310 lb
- Includes Ferrule, Thimble
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/280FT
- Zoro # G603089874
- UPC # 612230244743
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 280 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Extension Post | No |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Workers per System | 4 |
Ladder Lifeline Component | Cable Lifeline System |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Pass-Through Type | Automatic |
Lifeline Material | Stainless Steel |
Cable Sleeve Type | Trailing |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Visual Load Indicator | Yes |
Includes Mounting Hardware | No |
Tensile Strength | 3,600 lb |
Series | Miller Vi-Go |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 280 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- SUPER ANCHOR SAFETY ANSI Z359.13 Energy Absorber A-End Snaphook B-End Integral Adjuster Rope Grab 4015-M. (3004)
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- Honeywell Lanyard & Lifeline Accessories