Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 270 ft L Lifeline
Mfr # VGC-3/8-SS/270FT
Zoro # G603089881
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Series Miller Vi-Go
- Channel Width 3/8 in
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/270FT
- Zoro # G603089881
- UPC # 612230244736
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 270 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Weight Capacity | 310 lb |
Series | Miller Vi-Go |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Includes Mounting Hardware | No |
Detaches from Lifeline | Anywhere |
Cable Sleeve Type | Trailing |
Lifeline Material | Stainless Steel |
Includes Extension Post | No |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Tensile Strength | 3,600 lb |
Ladder Lifeline Component | Cable Lifeline System |
Visual Load Indicator | Yes |
Workers per System | 4 |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 270 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, L, 720 PK, White (FC-N-L)
- ACCUFORM OSHA CAUTION SAFETY SIGN CLEARANCE MECR633XL (MECR633XL)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- Honeywell Fall Protection