Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 260 ft L Lifeline
Mfr # VGC-3/8-SS/260FT
Zoro # G703089903
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Series Miller Vi-Go
- Visual Load Indicator Yes
- Workers per System 4
- Cable Sleeve Type Trailing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/260FT
- Zoro # G703089903
- UPC # 612230244729
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 260 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Series | Miller Vi-Go |
Visual Load Indicator | Yes |
Workers per System | 4 |
Cable Sleeve Type | Trailing |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Lifeline Material | Stainless Steel |
Includes Extension Post | No |
Detaches from Lifeline | Anywhere |
Pass-Through Type | Automatic |
Ladder Lifeline Component | Cable Lifeline System |
Includes | Ferrule, Thimble |
Weight Capacity | 310 lb |
Includes Mounting Hardware | No |
Tensile Strength | 3,600 lb |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 260 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W776)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- GUARDIAN PURE SAFETY GROUP SCAFFOLD DAVIT (SD001)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- Honeywell Fall Protection