Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 240 ft L Lifeline
Mfr # VGC-3/8-SS/240FT
Zoro # G603089935
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Post No
- Ladder Lifeline Component Cable Lifeline System
- Includes Mounting Hardware No
- Cable Sleeve Type Trailing
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/240FT
- Zoro # G603089935
- UPC # 612230244705
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 240 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Extension Post | No |
Ladder Lifeline Component | Cable Lifeline System |
Includes Mounting Hardware | No |
Cable Sleeve Type | Trailing |
Visual Load Indicator | Yes |
Tensile Strength | 3,600 lb |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Lifeline Material | Stainless Steel |
Series | Miller Vi-Go |
Weight Capacity | 310 lb |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Workers per System | 4 |
Detaches from Lifeline | Anywhere |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 240 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming, Portrait (OS-DS-A-1014-V-1709)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4620)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- GUARDIAN PURE SAFETY GROUP RED PATENTED HARD HAT (LNYHRDRD)
- 3M DBI-SALA Winch Crank Handle (8100062)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- Honeywell Lanyard & Lifeline Accessories