Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 230 ft L Lifeline
Mfr # VGC-3/8-SS/230FT
Zoro # G603089966
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Post No
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Visual Load Indicator Yes
- Includes Mounting Hardware No
- Tensile Strength 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/230FT
- Zoro # G603089966
- UPC # 612230244699
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 230 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Extension Post | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Visual Load Indicator | Yes |
Includes Mounting Hardware | No |
Tensile Strength | 3,600 lb |
Ladder Lifeline Component | Cable Lifeline System |
Workers per System | 4 |
Includes | Ferrule, Thimble |
Pass-Through Type | Automatic |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Lifeline Material | Stainless Steel |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Cable Sleeve Type | Trailing |
Weight Capacity | 310 lb |
Series | Miller Vi-Go |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 230 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1433-RA_10X7 (U4-1433-RA_10X7)
- ZORO SELECT Warning Light, Strobe, Green, 12 to 80VDC (2ERN9)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- KONG USA Lys Crampon Steel, Semi-Automatic (8A312S000KK)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- Honeywell Fall Protection