Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 230 ft L Lifeline
Mfr # VGC-3/8-GS/230FT
Zoro # G403090001
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Post No
- Tensile Strength 3,600 lb
- Detaches from Lifeline Anywhere
- Lifeline Material Steel
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/230FT
- Zoro # G403090001
- UPC # 612230244354
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 230 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes Extension Post | No |
Tensile Strength | 3,600 lb |
Detaches from Lifeline | Anywhere |
Lifeline Material | Steel |
Weight Capacity | 310 lb |
Includes | Ferrule, Thimble |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Pass-Through Type | Automatic |
Series | Miller Vi-Go |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Visual Load Indicator | Yes |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Includes Mounting Hardware | No |
Workers per System | 4 |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 230 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0406-NP_14x10 (LCU3-0406-NP_14x10)
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SPT1)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- WERNER M000002 Replacement Lanyard Keeper (M000002)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- GUARDIAN EQUIPMENT Rail Master Without Lanyard (00205)
- Honeywell Lanyard & Lifeline Accessories