Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 210 ft L Lifeline
Mfr # VGC-3/8-SS/210FT
Zoro # G903089895
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Ladder Lifeline Component Cable Lifeline System
- Visual Load Indicator Yes
- Pass-Through Type Automatic
- Lifeline Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/210FT
- Zoro # G903089895
- UPC # 612230244675
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 210 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Ladder Lifeline Component | Cable Lifeline System |
Visual Load Indicator | Yes |
Pass-Through Type | Automatic |
Lifeline Material | Stainless Steel |
Tensile Strength | 3,600 lb |
Workers per System | 4 |
Cable Sleeve Type | Trailing |
Weight Capacity | 310 lb |
Includes Mounting Hardware | No |
Includes | Ferrule, Thimble |
Detaches from Lifeline | Anywhere |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Series | Miller Vi-Go |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Includes Extension Post | No |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 210 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052HA03)
- Honeywell Lanyard & Lifeline Accessories