Shop All Lanyard & Lifeline Accessories
This Product is Discontinued
Honeywell
Vertical Systems, 20 ft L Lifeline (Discontinued)
Mfr # VGM-3/8-GS/20FT
Zoro # G103089886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifeline Material Steel
- Weight Capacity 310 lb
- Cable Dia. 3/8 in
- Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket
- Series Miller Vi-Go
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGM-3/8-GS/20FT
- Zoro # G103089886
- UPC # 612230245160
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 20 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Lifeline Material | Steel |
Weight Capacity | 310 lb |
Includes | 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket |
Series | Miller Vi-Go |
Workers per System | 3 |
Pass-Through Type | Manual |
Ladder Lifeline Component | Cable Lifeline System |
Includes Mounting Hardware | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Standards | ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29 |
Tensile Strength | 3,600 lb |
Includes Extension Post | No |
Visual Load Indicator | Yes |
Detaches from Lifeline | Anywhere |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.