Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 190 ft L Lifeline
Mfr # VGC-3/8-GS/190FT
Zoro # G703089989
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Tensile Strength 3,600 lb
- Visual Load Indicator Yes
- Cable Dia. 3/8 in
- Pass-Through Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/190FT
- Zoro # G703089989
- UPC # 612230244316
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 190 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Tensile Strength | 3,600 lb |
Visual Load Indicator | Yes |
Pass-Through Type | Automatic |
Workers per System | 4 |
Weight Capacity | 310 lb |
Lifeline Material | Steel |
Includes Extension Post | No |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Includes Mounting Hardware | No |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Series | Miller Vi-Go |
Includes | Ferrule, Thimble |
Detaches from Lifeline | Anywhere |
Cable Sleeve Type | Trailing |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 190 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- NEESE Outerwear Economy Rain Suit-Yel-3X (10160-55-2-YEL-3X)
- DEVILBISS CLEAN Hooded Lab Coat, 3XL (803667)
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- GUARDIAN PURE SAFETY GROUP 1 INCH X 36 FT VIBRANT ORANGE (MOL36RFVO)
- GUARDIAN EQUIPMENT Flange Size 3/12 14 For Model 2000 (00101)
- GUARDIAN PURE SAFETY GROUP S/S TOOL COLLAR LOOP- 0.35 (TL4SS)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- Honeywell Lanyard & Lifeline Accessories