Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 180 ft L Lifeline
Mfr # VGC-3/8-GS/180FT
Zoro # G903089994
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Anywhere
- Channel Width 3/8 in
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
- Includes Ferrule, Thimble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/180FT
- Zoro # G903089994
- UPC # 612230244309
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 180 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Includes | Ferrule, Thimble |
Weight Capacity | 310 lb |
Lifeline Material | Steel |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Pass-Through Type | Automatic |
Includes Extension Post | No |
Cable Sleeve Type | Trailing |
Includes Mounting Hardware | No |
Visual Load Indicator | Yes |
Workers per System | 4 |
Tensile Strength | 3,600 lb |
Series | Miller Vi-Go |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 180 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- KONG USA Cevedale Base, Aluminum Tripod (842020000KK)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- Honeywell Fall Protection