Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 150 ft L Lifeline
Mfr # VGM-3/8-PE-GS/150
Zoro # G203089960
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Lifeline Component Cable Lifeline System
- Includes Extension Post Yes
- Includes Mounting Hardware Yes
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGM-3/8-PE-GS/150
- Zoro # G203089960
- UPC # 612230245979
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 150 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Ladder Lifeline Component | Cable Lifeline System |
Includes Extension Post | Yes |
Includes Mounting Hardware | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Weight Capacity | 310 lb |
Lifeline Material | Steel |
Standards | ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29 |
Includes | 3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor |
Tensile Strength | 3,600 lb |
Detaches from Lifeline | Anywhere |
Visual Load Indicator | Yes |
Cable Sleeve Type | Trailing |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Workers per System | 3 |
Series | Miller Vi-Go |
Pass-Through Type | Manual |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, Heavy Duty Tensioner, Manual Cable Guides, Universal Platform Extension and Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 150 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK (MMM3404004)
- CONDOR Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26 (473C26)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- KONG USA Snap Hook, Stainless Steel, 2.4" (555060000KK)
- Honeywell Fall Protection