Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 150 ft L Lifeline
Mfr # VGM-3/8-GS/150FT
Zoro # G803089933
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lb
- Channel Width 3/8 in
- Visual Load Indicator Yes
- Cable Sleeve Type Trailing
- Workers per System 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGM-3/8-GS/150FT
- Zoro # G803089933
- UPC # 612230245290
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 150 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Tensile Strength | 3,600 lb |
Visual Load Indicator | Yes |
Cable Sleeve Type | Trailing |
Workers per System | 3 |
Pass-Through Type | Manual |
Detaches from Lifeline | Anywhere |
Lifeline Material | Steel |
Includes | 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket |
Weight Capacity | 310 lb |
Ladder Lifeline Component | Cable Lifeline System |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Includes Mounting Hardware | Yes |
Series | Miller Vi-Go |
Standards | ANSI 14.3-2002, CSA Z259.2.5-2012, OSHA 1910.29 |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Includes Extension Post | No |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes 3/8 in (10mm) Galvanized Steel Cable Lifeline, All the Heavy Duty Tensioner, Manual Cable Guides, Universal Top Rung Bracket, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 150 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Scaffold Do not Use Safety Tag, PK10 (KAT766AC)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- WILLIAMS Tools at Height Steel Cable Retractor, 52" (RET-52STEEL)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 10 ft. (21486)
- SUPER ANCHOR SAFETY ANSI Z359.13 Ultra-Lite Energy Absorber A-End Dee-Loop B-End Aluminum Carabiner 5006-Z. (6192)
- Honeywell Fall Protection