Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 150 ft L Lifeline
Mfr # VGC-3/8-SS/150FT
Zoro # G803089902
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrule, Thimble
- Includes Mounting Hardware No
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
- Workers per System 4
- Standards ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/150FT
- Zoro # G803089902
- UPC # 612230244613
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Cable Dia. | 3/8 in |
Channel Width | 3/8 in |
Length | 150 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes | Ferrule, Thimble |
Includes Mounting Hardware | No |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Workers per System | 4 |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Pass-Through Type | Automatic |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Component | Cable Lifeline System |
Includes Extension Post | No |
Series | Miller Vi-Go |
Tensile Strength | 3,600 lb |
Cable Sleeve Type | Trailing |
Visual Load Indicator | Yes |
Weight Capacity | 310 lb |
Lifeline Material | Stainless Steel |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 150 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- MILWAUKEE TOOL BOLT(TM) Marker Clip (48-73-1086)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL MILLER TURBO EDGE 1 TIE-BACK HOOK (MFLET-1/10.5FT)
- 3M DBI-SALA Sayfline, 260 Permanent Wire Rope System (7603260)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- Honeywell Fall Protection