Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 140 ft L Lifeline
Mfr # VGC-3/8-GS/140FT
Zoro # G603089980
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pass-Through Type Automatic
- Series Miller Vi-Go
- Visual Load Indicator Yes
- Channel Width 3/8 in
- Ladder Lifeline Style Vertical Ladder Climbing Cable System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-GS/140FT
- Zoro # G603089980
- UPC # 612230244262
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 140 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Pass-Through Type | Automatic |
Series | Miller Vi-Go |
Visual Load Indicator | Yes |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Cable Sleeve Type | Trailing |
Workers per System | 4 |
Detaches from Lifeline | Anywhere |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Weight Capacity | 310 lb |
Includes Mounting Hardware | No |
Tensile Strength | 3,600 lb |
Includes | Ferrule, Thimble |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Lifeline Material | Steel |
Includes Extension Post | No |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Lifeline Length 140 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System, Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket, Series Miller Vi-Go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Retrieval Wristlets (1001210)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911720)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- GUARDIAN EQUIPMENT Guardian Cb1Weld On Steel Anchor (00610)
- FALLTECH Vertical Lifeline, Blue, Steel Hardware (8149)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- Honeywell Fall Protection