Shop All Lanyard & Lifeline Accessories
Honeywell
Vertical Systems, 110 ft L Lifeline
Mfr # VGC-3/8-SS/110FT
Zoro # G603089867
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrule, Thimble
- Required Accessories Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
- Detaches from Lifeline Anywhere
- Includes Mounting Hardware No
- Channel Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VGC-3/8-SS/110FT
- Zoro # G603089867
- UPC # 612230244576
- Country of Origin Multiple
- Category Lanyard & Lifeline Accessories
Dimensions
Channel Width | 3/8 in |
Cable Dia. | 3/8 in |
Length | 110 ft |
Cable Diameter | 0.38 in |
Details
Item | Vertical Systems |
Includes | Ferrule, Thimble |
Required Accessories | Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket |
Detaches from Lifeline | Anywhere |
Includes Mounting Hardware | No |
Weight Capacity | 310 lb |
Ladder Lifeline Component | Cable Lifeline System |
Ladder Lifeline Style | Vertical Ladder Climbing Cable System |
Visual Load Indicator | Yes |
Workers per System | 4 |
Pass-Through Type | Automatic |
Tensile Strength | 3,600 lb |
Series | Miller Vi-Go |
Includes Extension Post | No |
Cable Sleeve Type | Trailing |
Lifeline Material | Stainless Steel |
Standards | ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27 |
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 110 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- 2W INTERNATIONAL Premium Surveyor Vest, Green, Small, Class 2 (SV544GRC-2 S)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- DUNLOP Size 5 Men's Steel Rubber Boot, Gray (8798200)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- SAFEWAZE Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook (018-5009)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- PETZL Replacement Rope Lanyard, 3 m, Nylon (L052FA01)
- Honeywell Fall Protection