Shop All AC Drives
Honeywell
Variable Frequency Drive, 0.5 HP, 6-5/16"H
Mfr # HVFD2D1B0005E2
Zoro # G3634962
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Acceleration Time 0.1 to 3,000 sec
- Adjustable Deceleration Time 0.1 to 3,000 sec
- Input Phase AC Single
- Control Type Integrated PID Controller
- Input Voltage 208 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3 7/8 in |
Overall Width | 2 5/8 in |
Overall Height | 6 1/4 in |
Details
Adjustable Acceleration Time | 0.1 to 3,000 sec |
Adjustable Deceleration Time | 0.1 to 3,000 sec |
Input Phase AC | Single |
Control Type | Integrated PID Controller |
Input Voltage | 208 to 240V AC |
Input Frequency | 50/60 Hz |
Output Frequency Range | 0 to 320 Hz |
Enclosure | Totally Enclosed |
Item | Variable Frequency Drive |
Control Method | Frequency Control U / F Open Loop Sensor Less Vector Control |
Standards | CE, cUL, EN61800-3, EN61800-5, UL, UL508C |
Output Phase AC | Single |
Protection | Earth-Fault Protection, Motor Overload Protection, Motor Stall Protection (Fan/Pump Blocked), Motor Underload Protection (Pump Dry / Belt Broken Detection), Overcurrent Protection, Short-Circuit Protection of +24V and +10V Reference Voltages, Unit Overtemperature Protection |
Description
Variable Frequency Drive, Input Voltage 208 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Output Phase AC Single, Output Frequency Range 0 to 320 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X075KW)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- GAST Cylinder Af510 (AF510)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- HONEYWELL SMART VFD FR4 REPLACEMENT FAN (HVFDSDFANFR4)
- ALLEN BRADLEY Ac Drive 25AD030N104 (25A-D030N104)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- Honeywell Variable Frequency Drives