Shop All Pneumatic Flow Control Valves
Honeywell
Valve, Pneumatic
Mfr # VP527A1034/U
Zoro # G1670715
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 4 1/8 in
- Overall Length 3 1/8 in
- Width (In.) 3 1/8 in
- Body Pressure Rating (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VP527A1034/U
- Zoro # G1670715
- UPC # 085267111584
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 4 1/8 in |
Overall Length | 3 1/8 in |
Width (In.) | 3 1/8 in |
Height (In.) | 4 1/8 in |
Overall Depth | 3 1/8 in |
Port Connection Size | 3/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum 10 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Control Signal Proportional, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 25 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 45 psi, Coefficient of Volume (Cv) 1.6, Configuration Straight-Thru, Flow Characteristic Equal Percentage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203ZZENR (6203ZZENR)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (EP050812)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- HONEYWELL Valve, Pneumatic (VP526A1092/U)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- Honeywell Pneumatic Valves