Shop All Pneumatic Flow Control Valves
Honeywell
Valve, Pneumatic
Mfr # VP526A1092/U
Zoro # G2953693
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 4 7/8 in
- Overall Length 3 1/8 in
- Spring Range (PSI) 2-5
- Height (In.) 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VP526A1092/U
- Zoro # G2953693
- UPC # 085267111539
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 4 7/8 in |
Overall Length | 3 1/8 in |
Height (In.) | 4 7/8 in |
Width (In.) | 3 1/8 in |
Overall Depth | 3 1/8 in |
Port Connection Size | 3/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum 11 psi, Actuator Control Pressure - Minimum 2 psi, Actuator Control Signal Proportional, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 29 psi, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Close-Off Pressure 58 psi, Coefficient of Volume (Cv) 1.6, Configuration Offset, Flow Characteristic Equal Percentage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608 2RSL/C3 HT23, Inst Mini Metric Bearings (608 2RSL/C3 HT23)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5608-4-4S)
- HONEYWELL Valve, Pneumatic (VP527A1034/U)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- WABCO Quick Release 3/4In Other Pneumatic Valve (P52935-6)
- Honeywell Pneumatic Flow Control Valves