Shop All Pneumatic Flow Control Valves
Honeywell
Valve, Pneumatic
Mfr # VP513A1188
Zoro # G4878470
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unitary
- Body Material Bronze
- Max. Safe Air PSI 30 psi
- Height (In.) 5 3/4 in
- Width (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VP513A1188
- Zoro # G4878470
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Height (In.) | 5 3/4 in |
Width (In.) | 5 1/8 in |
Overall Length | 5 1/8 in |
Overall Height | 5 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 5 1/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum 10 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Control Signal Proportional, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Pneumatic, Allowable Pressure - Maximum 25 psi, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 79 psi, Coefficient of Volume (Cv) 2.5, Configuration Straight-Thru, Flow Characteristic Equal Percentage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- HONEYWELL Valve, Pneumatic (VP526A1092/U)
- HONEYWELL Valve, Pneumatic (VP527A1034/U)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- Honeywell Pneumatic Flow Control Valves