Shop All Actuators and Damper Motors
Honeywell
Valve Actuator, 2 to 7 psi
Mfr # MP953C1000
Zoro # G4822163
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- For Use With Mfr. Model Number V5011F1105L1300, V5011F1113L1300
- Fits Brand Honeywell
- Length 8 in
- For Use With Valve Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MP953C1000
- Zoro # G4822163
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 6 in |
Length | 8 in |
Details
Item | Actuator |
For Use With Mfr. Model Number | V5011F1105L1300, V5011F1113L1300 |
Fits Brand | Honeywell |
For Use With | Valve Assembly |
Includes | Spring |
Description
Actuator, For Use With Mfr. Model Number V5011F1105L1300, V5011F1113L1300, Fits Brand Honeywell, Includes Spring, For Use With Valve Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Temperature Sensor (1C19532P1S)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18202.8 6PK)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1009/U)
- HONEYWELL Ms4604F1210 30 Lb-In Fire Smoke (MS4604F121)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- HONEYWELL Electric Actuator, 175 in.-lb., Modulating (MN7220A2205)
- HONEYWELL Ms4105A1130 120V Two Position Or (MS4105A113)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- Honeywell Actuators and Damper Motors