Shop All Fan Parts
Honeywell
Valve, 3/8in, 3 Way, 1/2in Flare, 1.6 CV
Mfr # VP526A1118
Zoro # G2494171
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Unit Air Conditioners; fan coil systems
- Features Dimensions: 4-7/8" Height x 3-1/8" Width; Temperature Range: 35F to 250F; Maximum Diaphragm Pressure: 29 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Unit Air Conditioners; fan coil systems |
Features | Dimensions: 4-7/8" Height x 3-1/8" Width; Temperature Range: 35F to 250F; Maximum Diaphragm Pressure: 29 psi |
Item | Valve, 3/8", 3 Way, 1/2" Flare, 1.6 CV |
Description
Valve, 3/8 In., 3 Way, 1/2 In. Flare, 1.6 CV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH 3/8 in. x 5/8 in. 35 ft. Refrigeration Line Set (T53350)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- U.S. MOTORS Fan 1.375"Bore 11.125"Od 14Bld (370428-000)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- HONEYWELL Temperature Control, -40-248 Degrees F (T775M2006)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HONEYWELL Electrode, Durafet Phase with TipGrd (51453503-505)
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- Honeywell Fan Parts