Shop All Valve Parts
Honeywell
V5862A2070 3/4" Female Npt
Mfr # V5862A2070
Zoro # G6562185
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number M7410F1000 ; M7435F1001 ; MP958
- Overall Length 3.222 in
- Standards ANSI Class III (less than 0.02% of Cv)
- Body Material - Hydraulic Valves Brass
- Max. Pressure (PSI) 235 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5862A2070
- Zoro # G6562185
- Country of Origin United States
- Category Valve Parts
Dimensions
Overall Length | 3.222 in |
Overall Height | 2.344 in |
Details
For Use With Mfr. Model Number | M7410F1000 ; M7435F1001 ; MP958 |
Standards | ANSI Class III (less than 0.02% of Cv) |
Body Material - Hydraulic Valves | Brass |
Max. Pressure (PSI) | 235 psi |
Description
V5862A2070 3/4" Female Npt 2-Way Linear Water Valve Body 4.9 Cv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS316 HALF COUPLING (416-288)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- ACORN CONTROLS Air Control Timer Assembly (2564-000-001)
- TOT MATE Diaper Wall Storage ReadyToAssemble (TM2336R.S2222)
- HONEYWELL Am101-Ustg-1Lf 3/4" Lowlead Tmv (AM101-USTG)
- HONEYWELL Am101C1070-Ut-1Lf Aquamix 1070 (AM101C1070)
- HONEYWELL L4029E1011 Limit Control W/Man. (L4029E1011)
- HONEYWELL 32005376-001 He360 & He365 (32005376-0)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- HONEYWELL Q5001D1018 Valve Linkage W/160 (Q5001D1018)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- Honeywell Valve Parts